In-line Air Filter
Threading diameter (inch) | 1/4 '' |
---|---|
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 23x80x28 mm |
---|---|
Threading diameter (inch) | 1/4 '' |
Filter fineness | 5 µm |
Material | Polycarbonate |
Volume flow rate | 300 l/min |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days