3M 764IBL50IW GENERAL PURPOSE VINYL TAPE 764 BLUE 50 MM X 33 M
3M 764IYL50IW GENERAL PURPOSE VINYL TAPE 764 YELLOW 50 MM X 33 M
See technical informationSee documentsReferences
3M:764IBL50IW
Rubix:248A1715
Manufacturer :7100260288
EAN:04054596923850

Documents
Product details : 3M 764IBL50IW GENERAL PURPOSE VINYL TAPE 764 BLUE 50 MM X 33 M
Find dozens of ways to use 3M™ General Purpose Vinyl Tape 764. Our vinyl tape is perfect for all non-critical applications. Try using this tape for colour coding, bundling, safety marking, temporarily marking parts or machines and much more. You can even use it for protecting parts, equipment and products from abrasions.
It’s non-corrosive, flexible, abrasion resistant, conformable, wear resistant, easy to apply, versatile and moisture resistant.
3M™ General Purpose Vinyl Tape 764 is used for all non-critical applications, including colour coding, bundling and safety marking. Our non-corrosive, flexible vinyl tape is ideal for protecting parts, equipment and products from abrasions.
Strengths
Use for taping in all non-critical applications;Protects parts, equipment and products from abrasions;Bundle items, bundle and temporarily mark parts, machines, plus much more;Maintains vivid colour over time for long-lasting quality;Can be applied by hand or with floor applicator;Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc
Applications
Marking applications in light traffic areas, walls and pipes || General purpose holding and bundling || Marking of parts or machines || Temporary protection of parts, equipment or products from abrasion || For taping, wrapping or sealing many curved or convex surfaces
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Colour | blue |
| Thickness | 0.125 mm |
| Material | rubber (adhesive), pvc (backing) |
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
- Delivery usually within ( 13 ) days




