3M 50988 PURPLE PREMIUM PLUS MASKING FILM 4MX150M
3M™ Purple Premium Plus Masking Film
See technical informationSee documentsReferences
3M:50988
Rubix:80378722
Manufacturer :7000033093
Documents
Product details : 3M 50988 PURPLE PREMIUM PLUS MASKING FILM 4MX150M
3M™ Purple Premium Plus Masking Film is a premium high density plastic sheeting that resists moisture imprinting or ghosting on painted vehicle surfaces. This premium film allows for ease of handling and increased cling to the vehicle. In addition, it was designed so that tape could be repositioned without tearing and is also easier to cut for better handling around body contour. It withstands temperatures up to 120°C for 1 hour, allowing all methods of drying including IR-lamps and ovens. The top face side surface of the film is specially treated to give excellent adhesion to both solvent and waterborne paints, avoiding flaking issues throughout the refinish process.
Resist moisture imprinting or ghosting on painted vehicle surfaces with 3M™ Purple Premium Plus Masking Film. Our masking film is a premium high density plastic sheeting with superior clinging properties for vehicles.
Strengths
Use to resist imprinting and ghosting on painted vehicle surfaces
High-density, tear-resistant, clear durable film formulated to provide excellent paint overspray adhesion
Achieve better handling and increase cling to vehicles
Treated to resist primer, base and clear coat flaking
High-density, tear-resistant, clear durable film formulated to provide excellent paint overspray adhesion
Achieve better handling and increase cling to vehicles
Treated to resist primer, base and clear coat flaking
Technical specifications
Attributes
| Width | 4000 mm |
|---|---|
| Length | 150 m |
| Colour | purple |
Show UNSPSC/ECL@SS
£ 104.11 excl. VAT
/ Each
£ 124.93 incl. VAT
- Delivery usually within ( 16 ) days





