3M 7000048634 HIGH TEMPERATURE TAPE 4737T TRANSLUCENT BLUE, 6MMX33 M
Masking Tape
See technical informationReferences
Product details : 3M 7000048634 HIGH TEMPERATURE TAPE 4737T TRANSLUCENT BLUE, 6MMX33 M
Scotch high temperature fine line tape 4737TL is a conformable tape used to achieve sharp paint lines and color separation for curves and straight lines. It has proven successful in high-temperature painting applications requiring a conformable tape.
Scotch High temperature fine line tape 4737T is a conformable tape that provides sharp contrast and color separation in high-temperature paint processes. It is highly versatile and adheres to complex shapes, curved surfaces, and contoured substrates. The pressure-sensitive adhesive withstands temperatures up to 300 °F (149 °C) for 30 minutes. This makes it suitable for high-temperature applications and industrial masking for automotive fascia, marine, and aerospace projects. The natural rubber element features a vinyl backing that resists lifting around corners and in depressed areas. It is also suitable for use in custom, two-tone, and multi-color applications.
Strengths
- High Performance: Delivers clean paint line and excellent color separation in high-temperature paint processes
- Ideal for Curved and Molded Surfaces: Provides optimal conformability for sweeping shapes and recessed objects
- Resists Lift: Uses a natural rubber, pressure-sensitive adhesive that holds reliably to surface contours
- Withstands Heat: Delivers optimal performance in temperatures as high as 300 °f (149 °c) for up to 30 minutes
- Versatile Use: Recommended applications for this tape include masking for specialty vehicles, automotive, rail, marine, and aerospace paint jobs, as well as paint masking for automotive fascia and custom two-tone, and multiple-color applications
- Multi-color Options: Available in solid blue (4737S), translucent blue (4737T), and with a liner (4737TL, 4737SL)
Technical specifications
| Width | 6 mm |
|---|---|
| Length | 33 m |
| Colour | blue |
- Delivery usually within ( 13 ) days
