Fine pitch metric tap - spiral flute - hss 3% vanadium - multi-materials
Threading | Metric fine |
---|---|
Threading diameter | 16 mm |
Angle of helix | 40 ° |
Threading | Metric fine |
---|---|
Threading diameter | 16 mm |
Angle of helix | 40 ° |
Total length | 100 mm |
Body material | HSS-E |
Tolerance | 6H |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Tail diameter | 12 mm |
Square drive adapter | 9 mm |
Coating | Vaporized |
Usually arrives within 14 working days