References
Walter Prototyp:P22360-UNC1
Rubix:276A3821
Manufacturer :6149441
EAN:4042446227869

Documents
Product details : WALTER P22360-UNC1 TAPS HSS-E X PERT 6149441
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 25.4 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 160 mm |
| Body material | hss-e |
| Threading | unc 1 in - 8 |
| No. of threads per inch | 7 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 166.83 excl. VAT
/ Each
£ 200.20 incl. VAT
- Usually arrives within 14 working days