GUHRING 00805 002.200 MACHINE TAPS 9008050022000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:805 2.200
Rubix:344A9875
Manufacturer :9008050022000
EAN:4031093250696


Technical specifications
| Threading diameter | 2.2 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00805 002.200 MACHINE TAPS 9008050022000
Technical specifications
Attributes
| Threading diameter | 2.2 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 24.25 excl. VAT
/ Each
£ 29.10 incl. VAT
- Usually arrives within 14 working days