References
Dormer:S2258.0
Rubix:2556858
EAN:7320760683514



Product details : DORMER S2258.0 END MILL 8.00 MM 6706802
VHM 6-flute finger cutter with short cutting-edge and overhang length. DIN 6335 HA cylindrical shank. 50° helix and 3° rake angle. AlTiN coated for hardened and tempered steel >1200 N/mm². Stainless steel >850 N/mm². Titanium and nickel alloys >900 N/mm².
Applications
• Alloyed steel - hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Precipitation-hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Precipitation-hardening stainless steel (>320<410 HB >1100<1400 N/mm²)
• Alloyed titanium (>270<350 HB >900<1250 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
| Number of teeth | 6 |
| Length of cut | 20 mm |
| Total length | 64 mm |
| Cutting material | carbide |
| Coating | aluminium-titanium-nitride |
| Angle of helix | 50 ° |
| Machining material | hardened and tempered steel, stainless steel, titanium and nickel alloys |
| Capacity length | 30 mm |
| Cutting angle | 3 ° |
Show UNSPSC/ECL@SS
£ 104.30 excl. VAT
/ Each
£ 125.16 incl. VAT
- Usually arrives within 14 working days
