References
Dormer:S52312.0XR3.0
Rubix:376A3864
EAN:7320760683026



Product details : DORMER S52312.0XR3.0 6706753
Solid carbide 4-flute corner radius end mill with short cutting-edge and overhang length. DIN 6335 HA cylindrical shank. 40° helix and -6° rake angle. TiSiN coated for hardened steel >49 HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 25 mm |
| Total length | 75 mm |
| Cutting material | carbide |
| Coating | tisin |
| Angle of helix | 40 ° |
| Machining material | hardened steel |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 153.00 excl. VAT
/ Each
£ 183.60 incl. VAT
- Usually arrives within 14 working days
