QMP LFM1830456RX FIRE SUPPRESSION CHARGING LOCKER - 1800X300X450MM 6 C
Fire suppression charging locker
See technical informationReferences
QMP:LFM1830456RX
Rubix:451A3176
Manufacturer :LFM1830456RX

Product details : QMP LFM1830456RX FIRE SUPPRESSION CHARGING LOCKER - 1800X300X450MM 6 C
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 300 mm |
| Material | mild steel with epoxy polyester full-gloss powder coating (germ guard anti-bacterial additive) |
| Colour | grey |
| Type | fire suppression charging locker |
| Depth | 450 mm |
Show UNSPSC/ECL@SS
£ 2,601.03 excl. VAT
/ Each
£ 3,121.24 incl. VAT
- Usually arrives within 14 working days
