LEGRIS POLYAMIDE TUBING 1100P10R00


Fireproof High Resistance Polyamide (PA) Tubing

References
parker legris:1100P10R00
rubix:131A6767
ean:0886357165858
PR10 - POLYAMIDE FIRE-RESISTANT TUBING
brand logo
Technical specifications
Inner diameter8 mm
See all Specifications

Product details : LEGRIS POLYAMIDE TUBING 1100P10R00


This single layer fireproof tubing not only combines excellent resistance to pressure, temperature and flame, but also guarantees non-toxic smoke resulting from burn-off.

This tubing eliminates the need for a stripping tool, thus preventing the risk of tube damage prior to connection.

Features/Benefits:

- Safety for On-Board Railway Equipment

• Designed for on-board equipment
• Excellent flame-resistance: self-extinguishing
• Very little smoke generation
• Non-toxic combustion gases
• UV-resistant
• Extremely resistant to high pressure and temperature

- Innovative Single-Layer Solution

• Developed for demanding industrial applications
• Excellent spark resistance
• Economical alternative to PA tubing with PVC sheath
• Combines technical advantages of rigid and semi-rigid PA tubing
• 5 colours available
• Flow direction marking
• Silicone-free

Markets:

• Rail
• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing

Applications:

• Suitable for Fire Hazard Zones
• Air Horns
• Pneumatic Doors
• Step-Units
• Centralised Lubrication
• Welding

Technologies:

• Fireproof Tubing
• Flame Resistant Tubing
• Polyamide Tubing
• Industrial Tubing

Technical Characteristics:

• Fluids: Compressed air, lubricants, Other fluids: please consult us
• Materials: Polyamide (63 shore D)
• Pressure: Vacuum to 50 bar
• Temperature: -40°C to +100°C

Regulations:

Railway
• Pr EN 45545-2: HL3, R22, R24, R25
• NF F16101: I3 F2
• DIN 5510-2: S4, SR2, ST2
• ISO 4892
Industrial
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• RG: 1907/2006/EC (REACH)
• UL94 V-0 (Fire resistance)

Product Types:

• Fireproof High Resistant Polyamide
Application: Air Horns, Industrial Machinery, Pneumatic Doors, Step-Units, Centralised Lubrication, Welding, Railway
Color: NATURAL
Division: Low Pressure Connectors Europe Division
Maximum Operating Pressure: 50
Maximum Operating Temperature: 100
Media: Air (Compressed Air), Lubricants, Other Fluids (Please consult us.)
Minimum Operating Temperature: -40
Number Of Tubes: 1
Specifications Met: NF F16101: I3 F2, DIN 5510-2: S4, SR2, ST2, ISO 4892, PED 97/23/EC, RoHS 2002/95/EC, 2011/65/EC, REACH 1907/2006/EC, UL 94 V-0 (Fire resistance), EN 45545-2: HL3, R22, R24, R25
Tube I.d. (mm): 8
Tube O.d. (mm): 10
Vacuum Pressure Rating: 755
Weight: 2.725

Technical specifications


Attributes
Logistic Weight2725 g
Inner diameter8 mm
150 mm
750 mm
Show UNSPSC/ECL@SS
£ 343.64 excl. VAT
/ Each
£ 412.37 incl. VAT
  • Usually arrives within 14 working days