• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,333)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Aid and Fire safety
Fire safety
Smoke detector
TAMLITE FSV-OPT FIRESCAN VISTA OPTICAL SMOKE DECTECTOR (DIA)110 MM X (

TAMLITE FSV-OPT FIRESCAN VISTA OPTICAL SMOKE DECTECTOR (DIA)110 MM X (

Firescan

See technical informationSee documents
References
Tamlite:FSV-OPT
Rubix:234A6435
brand logo
brand logo
Documents

Product details : TAMLITE FSV-OPT FIRESCAN VISTA OPTICAL SMOKE DECTECTOR (DIA)110 MM X (


Firescan Vista Optical Smoke Dectector (Dia)110 mm x (D)54 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

DRAPER EXPERT 94078 SMOKE DIAGNOSTIC MACHINETAMLITE FSV-FH78 FIRESCAN VISTA 78 C FIXED HEAT DECTECTOR (DIA)110 MMFIRECHIEF 117-1098 FBSD1 9V BATTERY OPTICAL SMOKE ALARMDRAPER EXPERT 94079 SMOKE DIAGNOSTIC MACHINE/EVAPTAMLITE FST-CHS/SND TWIN WIRE COMBINED SMOKE HEAT & SOUNDER (DIA)105 MFIRESAFE FIRE SAFETY EQUIPMENT FG1N HAND HELD SMOKE DETECTOR TESTER (SFIRECHIEF 107-2046 TPS1/RED RED SINGLE STANDFIRECHIEF 109-1026 PFT2 PREMIUM DOUBLE TROLLEYTAMLITE FST-90S/R TWIN WIRE 90DB SQUARE SOUNDER C/W BACK BOX (H)85 MMFIRECHIEF 107-2048 HS15/RED MOULDED TWO PART SINGLE STAND REDFIRECHIEF 115-1003 FZB1 FLAMEZORB SPILL ABSORBENT 10LTRFIRECHIEF 118-1022 RPV2 MEDIUM EXTINGUISHER COVERTAMLITE FSINF-4 FOUR ZONE INFINITY LPCB FIRE PANEL (H)316 MM X (W)375DRAPER EXPERT 94078 SMOKE DIAGNOSTIC MACHINEFIRECHIEF 107-2049 HS25/RED MOULDED TWO PART DOUBLE STAND RED
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap