TAMLITE FSINF-4 FOUR ZONE INFINITY LPCB FIRE PANEL (H)316 MM X (W)375
Firescan
See technical informationReferences
Tamlite:FSINF-4
Rubix:234A6432


Technical specifications
| Type | tamlite fsinf-4 four zone infinity lpcb fire panel (h)316 mm x (w)375 |
|---|
Product details : TAMLITE FSINF-4 FOUR ZONE INFINITY LPCB FIRE PANEL (H)316 MM X (W)375
Four Zone Infinity LPCB Fire Panel (H)316 mm x (W)375 mm x (D)90 mm
Technical specifications
Attributes
| Type | tamlite fsinf-4 four zone infinity lpcb fire panel (h)316 mm x (w)375 |
|---|---|
| Material | abs fire retardant plastic |
Show UNSPSC/ECL@SS
£ 334.19 excl. VAT
/ Each
£ 401.03 incl. VAT
- Delivery usually within ( 3 ) days