TAMLITE FST-90S/R TWIN WIRE 90DB SQUARE SOUNDER C/W BACK BOX (H)85 MM
Firescan
See technical informationSee documentsReferences
Tamlite:FST-90S/R
Rubix:234A6427


Technical specifications
| Type | tamlite fst-90s/r twin wire 90db square sounder c/w back box (h)85 mm |
|---|
Documents
Product details : TAMLITE FST-90S/R TWIN WIRE 90DB SQUARE SOUNDER C/W BACK BOX (H)85 MM
Twin Wire 90dB Square Sounder c/w Back B (H)85 mm x (W)85 mm x (D)60 mm
Technical specifications
Attributes
| Type | tamlite fst-90s/r twin wire 90db square sounder c/w back box (h)85 mm |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
£ 43.38 excl. VAT
/ Each
£ 52.06 incl. VAT
- Delivery usually within ( 3 ) days