MECALINE 858624 DISTRIBUTION BLOCK SINGLE 2 X G1/4IN / 3 X G1/8IN


ALUMINIUM SINGLE DISTRIBUTION MANIFOLD

References
mecaline:858624
rubix:216A3042
ean:3660338136948
DISTRIBUTION BLOCK SINGLE   2 X 1/4 - G / 3 X 1/8 - G
brand logo
Technical specifications
MaterialAluminum
Connection 12 X G1/4
See all Specifications

Product details : MECALINE 858624 DISTRIBUTION BLOCK SINGLE 2 X G1/4IN / 3 X G1/8IN


Single sided manifolds to be used for the distribution of compressed air. A wide range of threads and outlets are available (2 inlets , up to 1X6 outlets). Aluminium manifolds. Operating pressure: 20 bar (max), Operating Temperature: -10°C to +80°C.

Technical specifications


Attributes
MaterialAluminum
Connection 12 X G1/4
Connection 23 X G1/8
Show UNSPSC/ECL@SS
£ 23.28 excl. VAT
/ Each
£ 27.94 incl. VAT
  • Usually arrives within 14 working days