References
SMC:KPL04-00
Rubix:2606634
EAN:3618036071740

Product details : SMC KPL04-00 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPL, Clean One-touch Fitting for Blowing Systems - Union Elbow and Male Elbow
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Material | polypropylene |
| Profile | 90° elbow |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
| Type | union elbow and male elbow (kpl) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ Each
£ 10.44 incl. VAT
- Delivery usually within ( 4 ) days