References
SMC:KQ2E16-00N
Rubix:393A7019
Manufacturer :KQ2E16-00N

Technical specifications
| Material | c3604;pbt;pp |
|---|---|
| Connection 1 | lochdurchmesser/bohrung für montage (mounting hole) ø 29 mm |
Documents
Product details : SMC KQ2E16-00N NICKEL BRASS FITTING 16 TUBE
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Technical specifications
Attributes
| Material | c3604;pbt;pp |
|---|---|
| Connection 1 | lochdurchmesser/bohrung für montage (mounting hole) ø 29 mm |
| Profile | kq2e |
| Connection 2 | 16 |
| Max. temperature | 60 °C |
| Tube diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 29.66 excl. VAT
/ Each
£ 35.59 incl. VAT
- Usually arrives within 14 working days