References
IMI Norgren:100490600
Rubix:118A6550
Manufacturer :100490600


Technical specifications
| Material | body: pbt; threads/retaining ring: nickel-plated brass; sealing: nbr (silicone-free); release ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | push-in fitting for ø6 mm tube (o/d) |
Product details : NORGREN 100490600 PFIT 6MM BHD SWIVEL ELBOW CONN
Swivel angle bulkhead connection 6 Pneufit
Pneufit Bulkhead swivel elbow connector Ø6mm 100490600
Technical specifications
Attributes
| Material | body: pbt; threads/retaining ring: nickel-plated brass; sealing: nbr (silicone-free); release ring: pom; locking ring: stainless steel |
|---|---|
| Connection 1 | push-in fitting for ø6 mm tube (o/d) |
| Profile | 90° bulkhead elbow (push-in fitting) |
| Connection 2 | thread m14x1 (bulkhead) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 28.55 excl. VAT
/ Each
£ 34.26 incl. VAT
- Usually arrives within 14 working days