References
IMI Norgren:C0K510848
Rubix:120A5533
Manufacturer :C0K510848


Technical specifications
| Material | body: pbt; threads: nickel-plated brass; sealing: nbr (silicone-free) |
|---|---|
| Connection 1 | g1/2 (iso g / bspp) |
Product details : NORGREN C0K510848 8-1/2 FLOW CONTROL (OUT) G THRD
Pneufit® C Banjo Flow Control (Out).
Technical specifications
Attributes
| Material | body: pbt; threads: nickel-plated brass; sealing: nbr (silicone-free) |
|---|---|
| Connection 1 | g1/2 (iso g / bspp) |
| Profile | banjo with flow restrictor (pipe thread regulation) - (outlet) |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 22.56 excl. VAT
/ Each
£ 27.07 incl. VAT
- Usually arrives within 14 working days