References
SMC:KPL04-02
Rubix:2607496
Manufacturer :KPL04-02
EAN:3618036071719

Product details : SMC KPL04-02 CLEAN ROOM FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPL, Clean One-touch Fitting for Blowing Systems - Union Elbow and Male Elbow
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | polypropylene |
| Connection 1 | bspt (r) 1/4 |
| Connection 2 | 4 |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Delivery usually within ( 4 ) days