FESTO 578387 PUSH-IN T-CONNECTOR NPQH-T-Q8-Q6-P10


Push-In T-Connector

References
festo:NPQH-T-Q8-Q6-P10
rubix:115A9886
manufacturer :578387
ean:4052568060909
NPQH-T-Q8-Q6-P10 Push-in T connector
brand logo
Technical specifications
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 578387 PUSH-IN T-CONNECTOR NPQH-T-Q8-Q6-P10


Push-in T connector NPQH-T-Q8-Q6-P10 Size=Standard, Nominal size=5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight28,31 g
MaterialBrass (Housing);FPM (Seal);Brass (Releasing Ring);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 63.40 excl. VAT
/ 10 pieces
£ 76.08 incl. VAT
  • Delivery usually within ( 11 ) days