SMC KQ2E07-02A BRASS FITTING 1/4 THREAD 1/4 TUBE
Bulkhead Connector
See technical informationSee documentsReferences
SMC:KQ2E07-02A
Rubix:392A8837
EAN:3618036068030

Technical specifications
| Material | c3604, pbt, pp, 303 stainless steel |
|---|---|
| Connection 1 | 1/4 in |
Documents
Product details : SMC KQ2E07-02A BRASS FITTING 1/4 THREAD 1/4 TUBE
KQ2E, One-touch Fitting White Color - Bulkhead Connector
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Material | c3604, pbt, pp, 303 stainless steel |
| Connection 1 | 1/4 in |
| Profile | kq2 |
| Connection 2 | 1/4 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- Usually arrives within 14 working days