Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90 ELBOW 8-G1/2IN 858834
MECALINE MALE 90 ELBOW 8-G1/2IN 858834
PARALLEL MALE 90° ELBOW COMPACT
References
mecaline:
858834
rubix:
208A5115
ean:
3660338139048
Technical specifications
Connection 1
G1/2
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90 ELBOW 8-G1/2IN 858834
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/2
Connection 2
8
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.96
excl. VAT
/
Each
£
7.15
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
SMC KXL08-01S FITTING
MECALINE 840792 MALE STRAIGHT FITTING NSF 6-G1/4IN
MECALINE 840640 BANJO FITTING 6-1/8 B
MECALINE 858805 MALE BANJO FITTING MM 8 -R1/4
FESTO 153002 PUSH-IN FITTING QS-1/8-6
SMC KQ2V12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
FESTO 130606 PUSH-IN CONNECTOR QS-8-4
SMC KQ2L04-U02A ONE-TOUCH FITTING
AVENTICS 2122312380
MECALINE 883972 PUSH IN MALE STUD-4MM-1/8 PTFE SEAL
SMC KQ2L16-02AS BRASS FITTING 1/4 MALE THREAD I 16 TUBE
LEGRIS LF3000 FITTING 3101 06 17
MECALINE 853259 MALE TEE 8-R1/4IN
AVENTICS R412005411
LEGRIS LF3600 BRASS FITTING 3699 04 13