MECALINE MALE 90ELBOW 6-R1/2IN 858827
TAPERED MALE 90° ELBOW COMPACT
See technical informationSee documentsReferences
Mecaline:858827
Rubix:216A3651
EAN:3660338138973

Documents
Product details : MECALINE MALE 90ELBOW 6-R1/2IN 858827
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/2 |
| Connection 2 | 6 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
- In stock: Next day delivery
