SPARTEX V71V125TRJP04 FIXED CASTOR 125MM THERMOPLASTIC RUBBER TYRED WH
Fixed castor
See technical informationReferences
Spartex:UK-V71V125TRJP04
Rubix:230A3808
Product details : SPARTEX V71V125TRJP04 FIXED CASTOR 125MM THERMOPLASTIC RUBBER TYRED WH
PLATE FIXING FIXED CASTOR
75MM THERMOPLASTIC RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 120 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 11.64 excl. VAT
/ Each
£ 13.97 incl. VAT
- Usually arrives within 14 working days

