Pressed steel swivel castor, with top plate fitting, with brake system 'stop-top' Wheel, with standard solid rubber tyre, with pressed steel rim, with steel thread guard
Load capacity | 1800 kg |
---|---|
Wheel diameter | 250 mm |
Wheel width | 80 mm |
Bracket: LE series
Wheel: VE series
Logistic Weight | 14145 g |
---|---|
Load capacity | 1800 kg |
Wheel diameter | 250 mm |
Wheel width | 80 mm |
Wheel housing/rim material | cast iron |
Running sole/tire material | polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 305 mm |
Type of bearing | ball bearing |
Running sole / tire colour | brown |
Shore A Hardness | 92 Shore |
Plate width | 140 mm |
Plate length | 175 mm |
305 mm | |
80 mm |
Usually arrives within 14 working days