References
BIL Castors & Wheels:JAZHD200NYBJHD
Rubix:377A3998
Product details : JACKING UNIT SIDE WINDING 200MM NYLON
Fabricated Steel Zinc Plated Jacking Unit Fitted With A Swivel Castor
Side Plate Fixing
200mm White Nylon Wheel
Ball Journal Bearings
Total Lifted Load Should Be Divided Over Just 2 Jacking Units
When Raised Beware Of Obstacles
Sudden Shock Could Result In The Inner Square Tube Bending Around Outer Tube
Do Not Overwind Handle, This Will Cause Gearbox Pin To Shear
Side Plate Fixing
200mm White Nylon Wheel
Ball Journal Bearings
Total Lifted Load Should Be Divided Over Just 2 Jacking Units
When Raised Beware Of Obstacles
Sudden Shock Could Result In The Inner Square Tube Bending Around Outer Tube
Do Not Overwind Handle, This Will Cause Gearbox Pin To Shear
Technical specifications
Attributes
| Load capacity | 3000 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 1,356.83 excl. VAT
/ Each
£ 1,628.20 incl. VAT
- Usually arrives within 14 working days

