SPARTEX VSLF125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
Fixed castor
See technical informationReferences
Spartex:UK-VSLF125ARJP05
Rubix:230A4235
Product details : SPARTEX VSLF125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR
125MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 58.70 excl. VAT
/ Each
£ 70.44 incl. VAT
- Usually arrives within 14 working days

