Rollers for pallet trucks, with Blickle Extrathane® polyurethane tread, with steel wheel centre, without ball beraring
Load capacity | 250 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Tread:
Logistic Weight | 686 g |
---|---|
Load capacity | 250 kg |
Wheel diameter | 100 mm |
Wheel width | 37 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyamide |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 125 mm |
Type of bearing | ball bearing (c) |
Running sole / tire colour | beige |
Plate width | 85 mm |
Plate length | 100 mm |
125 mm | |
37 mm |
Usually arrives within 14 working days