BLICKLE CASTOR WHEEL LK-SPO 100K-1-FI
Wheel, with pneumatic tyre, with pressed steel rim, non-marking, grey
See technical informationReferences
Blickle:LK-SPO 100K-1-FI
Rubix:155A1514
Manufacturer :610584
EAN:4047526610586


Technical specifications
| Load capacity | 350 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 37 mm |
Product details : BLICKLE CASTOR WHEEL LK-SPO 100K-1-FI
Tyre:
- pneumatic tyre, ribbed profile, hardness 65 Shore A
- 2-ply rating, with inner tube
- maximum operational comfort
- excellent floor preservation, particularly quiet operation
- colour grey, non-marking
- pressed steel
- with welded tubular steel hub
- zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +50 °C
- the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
- speeds up to 16 km/h possible for wheels with ball bearing and reduced load capacity
Technical specifications
Attributes
| Logistic Weight | 1344 g |
|---|---|
| Load capacity | 350 kg |
| Wheel diameter | 100 mm |
| Wheel width | 37 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Type of bearing | ball bearing |
| Running sole / tire colour | beige |
| Plate length | 100 mm |
| 130 mm | |
| 37 mm |
Show UNSPSC/ECL@SS
£ 51.91 excl. VAT
/ Each
£ 62.29 incl. VAT
- Usually arrives within 14 working days