Pressed steel swivel castor, enclosed design, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with aluminium wheel centre
Load capacity | 750 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 54 mm |
Bracket: LUH series
Wheel: ALTH series
Load capacity | 750 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 54 mm |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Type of bearing | Ball bearing |
Running sole / tire colour | Brown |
170 mm | |
54 mm |
Usually arrives within 14 working days