References
BIL Castors & Wheels:BZH80SRNBM16X150
Rubix:377A4071
Product details : RUBBER SWIVEL CASTOR 80MM 150KG
Adjustable Height
Pressed Steel Swivel Castor
M16 X 150mm Stem
80mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Roller Bearing
Pressed Steel Swivel Castor
M16 X 150mm Stem
80mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Roller Bearing
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 24.27 excl. VAT
/ Each
£ 29.12 incl. VAT
- Usually arrives within 14 working days

