SPARTEX V51Q100EAPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
FIXED CASTOR
See technical informationReferences
Spartex:UK-V51Q100EAPJP05
Rubix:245A7086
Product details : SPARTEX V51Q100EAPJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
PLATE FIXING FIXED CASTOR
200MM CROWN TREAD POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 63.66 excl. VAT
/ Each
£ 76.39 incl. VAT
- Usually arrives within 14 working days

