BLICKLE LE-POEV 200R-FI-SG SWIVEL CASTOR
Pressed steel swivel castor, with top plate fitting, heat-resistant Blickle TempLine® Performance thermoplastic wheel, heat-resistant
See technical informationReferences
Blickle:LE-POEV 200R-FI-SG
Rubix:242A0164
Manufacturer :387555
EAN:4047526387556


Technical specifications
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 200 mm |
| Wheel width | 50 mm |
Product details : BLICKLE LE-POEV 200R-FI-SG SWIVEL CASTOR
Bracket: LI series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- smooth rolling characteristic and low wear, increased service life
- swivel head play is set specifically for high-temperature applications
- highly heat-resistant grease
Wheel: POHI series
- highly heat-resistant thermoplastic, impact resistant, hardness 85 Shore D, colour dark grey
- operating temperature: -25 °C to +250 °C
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +250 °C
- oven temperature temporarily up to +300 °C, wheel temperature must not exceed +250 °C
- Load capacity may be reduced in temperatures over +70 °C, see page null.
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Load capacity | 300 kg |
| Wheel diameter | 200 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | rubber |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Type of bearing | roller bearing |
| Running sole / tire colour | grey |
| Shore A Hardness | 65 Shore |
| Plate length | 140 mm |
| 235 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 98.81 excl. VAT
/ Each
£ 118.57 incl. VAT
- Usually arrives within 14 working days