Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
VARLEY 50MM FURNITURE CASTOR 2V20A050NYPT08
VARLEY 50MM FURNITURE CASTOR 2V20A050NYPT08
Furniture Castors
References
varley:
2V20A050NYPT08
rubix:
2516353
Technical specifications
Load capacity
50
kg
Wheel diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : VARLEY 50MM FURNITURE CASTOR 2V20A050NYPT08
Fixing Type: Threaded stem Wheel material: Nylon Wheel Bearing: Plain Brake acts only upon wheels.
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
50
mm
Type of wheel
Hooded/Swivel
Wheel housing/rim material
Plastic
Running sole/tire material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.00
excl. VAT
/
Each
£
3.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX V40Q200NYRP05 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
NYLON SWIVEL PLATE BRAKE 200MM 3000KG
SPARTEX VSL150APJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
CAST IRON SWIVEL PLATE BRAKE 250MM 1250KG
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
SPARTEX V30V125TRPP02 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X40/47X14-40-Z
BLICKLE LSD-GB 128K 755017 CASTOR WHEEL
SPARTEX V50Q160ARJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V52Q100NPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V422PNBSWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q125BNRB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FI