Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52Q200ARJP05 BRAKED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V52Q200ARJP05 BRAKED CASTOR 200MM RUBBER TYRED WHEEL
BRAKED CASTOR
References
spartex:
UK-V52Q200ARJP05
rubix:
245A7138
Technical specifications
Load capacity
400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V52Q200ARJP05 BRAKED CASTOR 200MM RUBBER TYRED WHEEL
PLATE FIXING BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL BALL JOURNAL BEARING"
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.70
excl. VAT
/
Each
£
82.44
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH200ARJP06 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V50Q150EAPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q160APJP05 BRAKED CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
BLICKLE HEAVY DTY SWIV CASTO LS-GSPO152K-35
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
BLICKLE 754129 FIXED CASTOR BKX-POHI 102G-1
SPARTEX V40Q125NYRP04 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX V42Q100GNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE SWIVEL WITH BREAKE LE-VPP-125G-FI
SPARTEX VSL200APJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX 28106 HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC WH
SPARTEX 2VSH200NYJHDP06 TWINWHEEL SWIVEL CASTOR 200MM NYLON WHEELS BAL
BLICKLE 260MM FIXED CASTOR L-P261R-ST
SPRUNG LOADED POLYURETHANE FIXED PLATE 150MM