MECALINE 880601 EXPRESS CLAMP DIAM 19 TO 21 MM
Hose clamp with galvanised steel claws
See technical informationSee documentsReferences
Mecaline:880601
Rubix:216A3307
EAN:3660338339639

Documents
Product details : MECALINE 880601 EXPRESS CLAMP DIAM 19 TO 21 MM
Hose clamp with galvanised steel claws
Technical specifications
Attributes
| Type | clamp with claws |
|---|---|
| Clamping diameter | 21 mm |
| Clamping range, minimum | 19 mm |
| Clamping range, maximum | 21 mm |
| Material | galvanized steel |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- In stock: Next day delivery
