References
SMC:TU1065BU3-20
Rubix:265A1781
Manufacturer :TU1065G3-20

Product details : SMC TU1065BU3-20
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
TU, Polyurethane Tubing, Metric Size
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 53.74 excl. VAT
/ Each
£ 64.49 incl. VAT
- Delivery usually within ( 4 ) days