References
SMC:T1075B-100
Rubix:114A3826
Manufacturer :T1075B-100
EAN:3618036145106

Documents
Product details : SMC T1075B-100 NYLON TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1075 (ODØ10, IDØ7.5)
Color: B (Black)
Roll Length: 100m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1075 (ODØ10, IDØ7.5)
Color: B (Black)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x430x430 mm |
|---|---|
| Logistic Weight | 4000 g |
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | black |
| Material | nylon 12 |
| Reel length | 100 m |
| Min. service pressure | 15 bar |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 237.61 excl. VAT
/ Each
£ 285.13 incl. VAT
- Delivery usually within ( 4 ) days