References
SMC:TRBU0604G-20
Rubix:215A8315
Manufacturer :TRBU0604G-20
EAN:3618036618747

Documents
Product details : SMC TRBU0604G-20 FLAME RESISTANT TUBING
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | green |
| Material | polyurethane (internal tubing);pvc (outer layer) |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 59.64 excl. VAT
/ Each
£ 71.57 incl. VAT
- Delivery usually within ( 19 ) days