References
Festo:PUN-H-10X1,5-GN
Rubix:210A4984
Manufacturer :558295
EAN:4052568054427

Documents
Product details : FESTO 558295 PLASTIC TUBING PUN-H-10X1,5-GN
Plastic tubing PUN-H-10X1,5-GN Approved for use in food processing (hydrolysis resistant) Outside diameter=10 mm, Bending radius relevant for flow rate=52 mm, Inside diameter=7 mm, Min. bending radius=28 mm, Temperature dependent operating pressure=-0,95 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x360x130 mm |
|---|---|
| Logistic Weight | 54,5 g |
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Colour | green |
| Material | tpe-u (pu) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 105.00 excl. VAT
/ 50 pieces
£ 126.00 incl. VAT
- Usually arrives within 14 working days