FESTO 8048709 PLASTIC TUBING 50MTR PUN-H-10X1,5-TGE
Plastic Tubing
See technical informationSee documentsReferences
Festo:PUN-H-10X1,5-TGE
Rubix:263A6868
Manufacturer :8048709



Documents
Product details : FESTO 8048709 PLASTIC TUBING 50MTR PUN-H-10X1,5-TGE
Strengths
•Highly resistant to microbes and hydrolysis
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | yellow |
| Material | tpe-u (pu) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 127.58 excl. VAT
/ Each
£ 153.10 incl. VAT
- Usually arrives within 14 working days