References
SMC:TRS1065BU-20
Rubix:2608776
Manufacturer :TRS1065BU-20
EAN:3618036617894

Product details : SMC TRS1065BU-20 FLAME RESISTANT TUBING
Flame resistant TRS soft nylon tubing (Equivalent to UL-94 Standard V-0), is available in 20 and 100 meter rolls. The TRS series is applicable for general air pressure and water in a spark atmosphere such as spot welding. Available colors include black, white, red, blue and green.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Operating temperature: -20 to 60 °C for air and 0 to 60 °C for water
•Colours: white, black, red, blue and green.
Size: 1065 (ODØ10, IDØ6.5)
Color: BU (Blue)
Roll Length: 20m Roll
•Operating temperature: -20 to 60 °C for air and 0 to 60 °C for water
•Colours: white, black, red, blue and green.
Size: 1065 (ODØ10, IDØ6.5)
Color: BU (Blue)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 1138 g |
|---|---|
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | blue |
| Material | nylon |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 120.41 excl. VAT
/ Each
£ 144.49 incl. VAT
- Delivery usually within ( 4 ) days