MECALINE 785579 CALIBRATED TUBES POLYURETHANE 6X4 25M YELLOW
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:785579
Rubix:216A1188
EAN:3660338032325

Documents
Product details : MECALINE 785579 CALIBRATED TUBES POLYURETHANE 6X4 25M YELLOW
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | yellow |
| Material | pu |
| Reel length | 25 m |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 26.27 excl. VAT
/ Each
£ 31.52 incl. VAT
- In stock: Next day delivery
