PORTWEST FR21-ORG-3XL LIGHTWEIGHT COVERALL FR21 ORANGE 3XL


Flame Resistant Super Light Weight Anti-Static FR21

References
portwest:FR21-ORG-3XL
rubix:220A9735
brand logo
brand logo
Technical specifications
ColourOrange
Size3XL
Main materialCotton
See all Specifications

Product details : PORTWEST FR21-ORG-3XL LIGHTWEIGHT COVERALL FR21 ORANGE 3XL


Lightweight for enhanced wearing comfort. Protection against radiant, convective and contact heat. Rule pocket. Two back patch pockets. Durable, strong and long lasting brass zip. Action back for extra freedom of movement. Hook and loop cuffs for a secure fit. Sleeve pocket. 10 pockets for ample storage. Two tier knee pad pockets allowing two positioning options. Two-way zip for quick and easy access. CE certified. Radio loops for easy clipping of a radio. Sew on flame resistant industrial wash tape. 40+ UPF rated fabric to block 98% of UV rays. Retail bag which aids presentation for retail sales

Technical specifications


Attributes
ColourOrange
Size3XL
Main materialCotton
Material99% Cotton, 1% Carbon Fibre
Show UNSPSC/ECL@SS
£ 56.91 excl. VAT
/ Each
£ 68.29 incl. VAT
  • Usually arrives within 14 working days