References
INA:PCFT40-XL
Rubix:100A5544
Manufacturer :0008316110000
EAN:4012802791327


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 105 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Documents
Product details : INA PCFT40-XL FLANGED HOUSING UNIT
Housing units PCFT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 105 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Height | 172 mm |
| Length | 172 mm |
| Series | pcft..-xl |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 172 mm |
Show UNSPSC/ECL@SS
£ 51.14 excl. VAT
/ Each
£ 61.37 incl. VAT
- Delivery usually within ( 7 ) days