Flanged Mounted Bearing
Inner diameter | 45 mm |
---|---|
Width | 143 mm |
Fixation centre-to-centre distance | 111 mm |
Inner diameter | 45 mm |
---|---|
Width | 143 mm |
Fixation centre-to-centre distance | 111 mm |
Material | Cast Iron |
Height | 52 mm |
Length | 143 mm |
Series | U |
Total bearing width | 40 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 23300 N |
Basic dynamic load, radial - Cr | 35100 N |
Weight | 2.6 kg |
Usually arrives within 14 working days