Flange Unit
Inner diameter | 120 mm |
---|---|
Width | 370 mm |
Fixation centre-to-centre distance | 290 mm |
Logistic Weight | 46000 g |
---|---|
Inner diameter | 120 mm |
Width | 370 mm |
Fixation centre-to-centre distance | 290 mm |
Height | 110 mm |
Length | 370 mm |
Series | UCF |
Total bearing width | 126 mm |
Diameter of fixation holes | 41 mm |
Number of holes | 4 |
Usually arrives within 14 working days