Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 80 mm |
Fixation centre-to-centre distance | 116.5 mm |
Inner diameter | 30 mm |
---|---|
Width | 80 mm |
Fixation centre-to-centre distance | 116.5 mm |
Height | 142 mm |
Length | 142 mm |
Series | RCJT..-XL-N |
Total bearing width | 50.2 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 20700 N |
Outer diameter | 44 mm |
Usually arrives within 14 working days