References
SKF:FYTB 3/4 TF
Rubix:102A0728
Manufacturer :6478
EAN:7316570338812


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Width | 37.3 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SKF HOUSED BEARING UNIT FYTB 3/4 TF
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37,3x112x19,05 mm |
|---|---|
| Logistic Weight | 430,8 g |
| Inner diameter | 19.05 mm |
| Width | 37.3 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | gray cast iron (housing); rolling bearing steel (bearing) |
| Sealing | one rubber seal and one metal shield |
| Height | 112 mm |
| Length | 60.5 mm |
| Series | fytb 3/4 tf |
| Total bearing width | 31 mm |
| Clamping | 11 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6547.8 N |
| Basic dynamic load, radial - Cr | 12699.7 N |
| Outer diameter | 60.5 mm |
| Weight | 0.45 kg |
| Mounting typ | oval flange ball bearing unit (fytb) with set-screw fastening |
Show UNSPSC/ECL@SS
£ 39.47 excl. VAT
/ Each
£ 47.36 incl. VAT
- Delivery usually within ( 3 ) days